Elongated Closed Front Toilet Seat in White
Medic-Aid® Elongated Closed Front Toilet Seat in White
Frequently Purchased Together
Product Details
- Lift extension is 3" and sits between the bowl and toilet seat (provides 4" of additional height when a seat is installed)
- Stainless steel bracket and hardware
- DuraGuard® Antimicrobial Built-In Seat Protection™ does not protect users against bacteria, viruses, or other disease organisms always clean and wash this product thoroughly before and after each use
- Made in the USA (Sheboygan Falls, WI)
- Made with environmentally friendly materials and processes
- Fits all manufacturers' elongated bowls
- Blow-molded plastic construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2917228 Elongated Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Medic-Aid®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-15/16 in
- IAPMO Listed -:
- No
- Length:
- 18-9/16 in
- Material:
- Plastic
- Seat Features:
- Stainless Steel Hardware
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- B4LET000
- Width:
- 14-1/2 in