DESCRIPTION

  • Built-In Potty Seat™ secures magnetically into cover when not in use to reduce clutter
  • Child seat removes when no longer needed or for easy cleaning
  • Durable molded wood adult ring and cover with a high-gloss finish that resists chipping and scratching
  • Easy-Clean and Change® hinges
  • Fits all manufacturers' elongated bowls
  • Made in the USA
  • STA-TITE® Seat Fastening System™ Never Loosens™
  • Solid plastic potty seat is long lasting and stain-resistant
  • WhisperClose® hinge

Bemis NextStep® Molded Wood Elongated Closed Front With Cover Toilet Seat

B1583SLOW

Color Finish

 

SPECIFICATIONS

Collection
NextStep®
Color Finish
White
Color Finish Category
Whites
Length
7-15/16 in
Material
Molded Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
5-1/8 in

Starting at
Call for Pricing
  • QUANTITY