• Cart

DESCRIPTION

  • Color-matched bumpers and hinges
  • Durable molded wood with a high-gloss finish that resists chipping and scratching
  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Fits all manufacturers' round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes

Bemis Molded Wood Round Closed Front With Cover Toilet Seat

B500EC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
16-7/8 in
Material
Molded Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-3/8 in

Starting at
$19.47
EACH
  • QUANTITY