Bemis

Natural Reflections™ 18-53/100 in. Elongated Toilet Seat in Cherry

Part #B19602NI178  |  Manufacturer Part #19602NI 178

Color/Finish: Cherry

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exceptional wood finish brings natural beauty to your bath with no splitting or cracking
  • Stylish, secure brushed-nickel hinge accents bath hardware
  • Fits all manufacturers' elongated bowls

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Natural Reflections™

Color Finish: Cherry

Color Finish Category: Browns

GSA Approved: No

IAPMO Listed: No

Length: 18-53/100 in

Material: Engineered Wood

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Type: B19602NI178

Width: 14-13/100 in