Wood Elongated Closed Front Toilet Seat in Maple
Natural Reflections™ Wood Elongated Closed Front Toilet Seat in Maple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stylish, secure brass hinge accents bath hardware
- No splitting or cracking
- Fits all manufacturers' elongated bowls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Natural Reflections™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Maple
- Length:
- 18-1/2 in
- Material:
- Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- B19601BR418
- Width:
- 14-1/8 in