Wood Round Closed Front With Cover Toilet Seat in Natural Oak
Natural Reflections™ Wood Round Closed Front With Cover Toilet Seat in Natural Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stylish, secure brass hinge accents bath hardware
- No splitting or cracking
- Fits all manufacturers' round bowls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Natural Reflections™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Oak
- Material:
- Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover