DESCRIPTION

  • Basic TOP-TITE® hinge for easy installation
  • Color-matched bumpers and hinges
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Resilient plastic with molded-in color resists wear, chips and stains

Bemis Plastic Elongated Closed Front Toilet Seat

B1190

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
Most manufacturers' elongated bowls
CARB OTC LEED Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
No
Length
18-5/9 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-3/8 in

Starting at
$25.03
EACH
  • QUANTITY