DESCRIPTION

  • Basic TOP-TITE® hinge for easy installation
  • Color-matched bumpers and hinges
  • Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
  • Fits all manufacturers' elongated bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes

Bemis Connor™ Plastic Elongated Closed Front Toilet Seat

B1190000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Connor™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
18-5/8 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-3/8 in

Starting at
$25.03
EACH
  • QUANTITY