DESCRIPTION
- ADA tested stainless steel safety side arms
- Check hinge prevents the seat from going 11° beyond vertical
- Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
- DuraGuard® Antimicrobial Built-In Seat Protection™ does not protect users against bacteria, viruses, or other disease organisms always clean and wash this product thoroughly before and after each use
- Fits all manufacturers' elongated bowls
- Made in the USA (Sheboygan Falls, WI)
- Made with environmentally friendly materials and processes
- Non-corrosive 300 series stainless steel posts and pintles
- STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
Bemis Sta-Tite® Plastic Elongated Closed Front Toilet Seat
BMA2100T000
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Z124.5 2013
- Application
- Commercial
- CARB OTC LEED Compliant
- No
- Collection
- Sta-Tite®
- Color Finish
- White
- Color Finish Category
- Whites
- GSA Approved
- No
- IAPMO Listed
- No
- Length
- 18-13/16 in
- Material
- Plastic
- Toilet Seat Shape
- Elongated
- Toilet Seat Type
- Closed Front With Cover
- Width
- 14 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday