DESCRIPTION

  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Fits all manufacturers' elongated bowls
  • High Density™ molded wood with high-gloss finish matches the look of ceramic and resists chipping and scratching
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
  • Stylish, secure brushed-nickel hinge accents bath hardware
  • Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers

Bemis Plastic Elongated Closed Front With Cover Toilet Seat

B19170NISL047

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Length
19-1/8 in
Material
Molded Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-1/8 in

Starting at
$62.15
EACH
  • QUANTITY