DESCRIPTION

  • Check hinge prevents the seat from going 11° beyond vertical
  • Color-matched bumpers and hinges
  • Commercial-grade, extra heavy duty plastic with molded-in color resists wear, chips and stains
  • DuraGuard® Antimicrobial Built-In Seat Protection™ does not protect users against bacteria, viruses, or other disease organisms always clean and wash this product thoroughly before and after each use
  • Fits all manufacturers' elongated bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats

Bemis Plastic Elongated Open Front Less Cover Toilet Seat

B3155CT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
18-3/8 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover
Width
14-5/16 in

Starting at
$59.51
EACH
  • QUANTITY