DESCRIPTION

  • ADA tested stainless steel safety side arms
  • Check hinge prevents the seat from going 11° beyond vertical
  • Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
  • DuraGuard® Antimicrobial Built-In Seat Protection™ does not protect users against bacteria, viruses, or other disease organisms always clean and wash this product thoroughly before and after each use
  • Fits all manufacturers' elongated bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Non-corrosive 300 series stainless steel posts and pintles
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats

Bemis Medic-Aid® Plastic Elongated Open Front With Cover Toilet Seat

BMA2150T000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Medic-Aid®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
17-11/16 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front With Cover
Width
14 in

Starting at
Call for Pricing
  • QUANTITY