DESCRIPTION

  • Closed front with cover
  • DuraGuard® Antimicrobial Built-In Seat Protection™
  • Fits all manufacturers' elongated bowls
  • Made in the USA
  • Metal WhisperClose® with Easy-Clean & Change™ hinges
  • STA-TITE® Seat Fastening System™

Bemis Plastic Round Closed Front Toilet Seat

B190A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Bone
Color Finish Category
Neutrals
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front

Starting at
Call for Pricing
  • QUANTITY