DESCRIPTION

  • Color-matched bumpers and hinges
  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Fits all manufacturers' round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Resilient plastic with molded-in color resists wear, chips and stains

Bemis Plastic Round Closed Front With Cover Toilet Seat

B100EC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
16-5/8 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-3/16 in

Starting at
$50.77
EACH
  • QUANTITY