DESCRIPTION

  • Basic TOP-TITE® hinge for easy installation
  • Color-matched bumpers and hinges
  • Fits all manufacturers' round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Plastic with smooth finish

Bemis Plastic Round Closed Front With Cover Toilet Seat

B70346

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
Yes
Length
16-7/16 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
4-3/16 in

Starting at
$18.66
EACH
  • QUANTITY