Round Closed Front Toilet Seat with Cover in Almond
This product has been replaced by
Manufacturer Part #200E3 146
Round Closed Front Toilet Seat with Cover in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
- STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
- Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers
- Made with environmentally friendly materials and processes
- Fits all manufacturers' round bowls
- Made in the USA (Sheboygan Falls, WI)
- Color-matched bumpers and hinges
- Resilient plastic with molded-in color resists wear, chips and stains
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Length:
- 16-3/4 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-3/8 in