DESCRIPTION

  • Check hinge prevents the seat from going 11° beyond vertical
  • Color-matched bumpers and hinges
  • Designed to fit baby bowls
  • DuraGuard® Antimicrobial Built-In Seat Protection™ does not protect users against bacteria, viruses, or other disease organisms always clean and wash this product thoroughly before and after each use
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats

Bemis Plastic Round Open Front Less Cover Toilet Seat

BBB955CT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
15-1/4 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Open Front Less Cover
Width
13-7/16 in

Starting at
$57.73
EACH
  • QUANTITY