DESCRIPTION

  • Check hinge prevents the seat from going 11° beyond vertical
  • Color-matched bumpers and hinges
  • Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
  • Fits all manufacturers' round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Non-corrosive 300 series stainless steel posts and pintles
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats

Bemis Plastic Round Open Front Toilet Seat

B955CT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
16-3/16 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Open Front Less Cover
Width
14-1/4 in

Starting at
$29.04
EACH
  • QUANTITY