DESCRIPTION

  • Basic TOP-TITE® hinge for easy installation
  • Color-matched bumpers and hinges
  • Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
  • Fits all manufacturers' elongated bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes

Bemis Plastic Round Open Front With Cover Toilet Seat

B1950

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
17-11/16 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front With Cover
Width
14 in

Starting at
$69.41
EACH
  • QUANTITY