Plastic Round Open Front with Cover Toilet Seat in White
Plastic Round Open Front with Cover Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top-tite hinge with the hex-tite bolt system provides a secure fit
- Solid resilient plastic with molded-in color resists wear, chips and stains
- Open front with cover
- Made with eco-friendly materials and processes
- Fits all round toilets
- Color-matched bumpers and hinges
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-5/8 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front With Cover
- Type:
- B75000
- Width:
- 14-5/16 in