Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
Bemis

Radiance™ Elongated Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Radiance™ Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B1900NL000
  • Item #7288598
  • Manufacturer Part #1900NL 000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in Blue LED Night Light - Illuminates the bathroom with a soft, soothing glow
  • STA-TITE® Seat Fastening System™ - Never Loosens™, installs with ease
  • Multi-Setting Warming Seat - 3 temperature settings for comfort
  • Super Grip Bumpers™ prevents the seat from shifting on the toilet and provides greater stability
  • Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Adjustable:
Yes
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Radiance™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed -:
Yes
Length:
18-7/8 in
Power Source:
Electric
Seat Features:
Heated Seat
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-1/8 in