Round Closed Front with Cover Bidet Seat in White
Renew™ Round Closed Front with Cover Bidet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous Heated Water
- 3-in-1 Stainless Steel Nozzle
- Adjustable Aerated Washes
- Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Intuitive Touch Remote Control with Custom User Presets
- Multi-Setting Heated Seat
- Super Grip Bumpers™ prevents the seat from shifting on the toilet and provides greater stability
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Renew™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 19-1/2 in
- Material:
- Plastic
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-9/10 in