Round Closed Front with Cover Bidet Seat in White

You last purchased this on
 
Bemis

Renew™ Round Closed Front with Cover Bidet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Renew™ Round Closed Front with Cover Bidet Seat in White

  • Fast #
  • Part #BB980NL000
  • Item #7406838
  • Manufacturer Part #B980NL 000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Continuous Heated Water
  • 3-in-1 Stainless Steel Nozzle
  • Adjustable Aerated Washes
  • Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
  • Automatic Deodorizer
  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • Multi-Setting Heated Seat
  • Pulsate & Oscillate Wash Functions
  • Super Grip Bumpers™ prevents the seat from shifting on the toilet and provides greater stability
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
Adjustable:
Yes
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Renew™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
7 in
IAPMO Listed -:
No
Length:
19-1/2 in
Material:
Plastic
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
15-9/10 in