Round Bowl Front Closet Toilet Seat in White

You last purchased this on
 
Bemis

Round Bowl Front Closet Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Round Bowl Front Closet Toilet Seat in White

  • Fast #
  • Part #B400TKA000
  • Item #2445950
  • Manufacturer Part #400TKA 000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enameled Wood - High-gloss finish
  • Color-matched plastic hinges
  • Basic Top-Tite® hinges tighten from the top
  • Made with eco-friendly materials and processes
  • Proudly made in the USA
  • Fits all round toilets
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed -:
No
Length:
17-1/16 in
Material:
Enameled Wood
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Type:
B400TKA000
Width:
14-1/2 in