Round Closed Front Toilet Seat with Cover in Biscuit

Part #B200SLOWT346  |  Item #3988101  |  Manufacturer Part #200SLOWT 346

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers
  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
  • Resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched bumpers and hinges
  • Fits all manufacturers' round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Biscuit

Color Finish Category: Neutrals

Length: 16-3/4 in

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Width: 14-3/8 in