Round Closed Front Toilet Seat with Cover in Fawn Beige
Round Closed Front Toilet Seat with Cover in Fawn Beige
Frequently Purchased Together
Product Details
- Durable enameled wood with a superior high-gloss finish that resists chipping and scratching
- Color-matched plastic hinges
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Made with eco-friendly materials and processes
- Proudly made in the USA
- Fits all round toilets
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Fawn Beige
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 16-7/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Features:
- Easy Clean
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B500EC068
- UL Listed:
- No
- Width:
- 14-3/8 in