Bemis
Round Closed Front Toilet Seat with Cover in Silver
Part #B500EC162 | Item #2995396 | Manufacturer Part #500EC 162
Product Details
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Durable enameled wood with a superior high-gloss finish that resists chipping and scratching
- Color-matched plastic hinges
- Fits all round toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
Documents
Specifications
ADA Compliant: No
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Silver
Color Finish Category: Silver Tones
GSA Approved: No
Hardware Included: Yes
Height: 2 in
IAPMO Listed: No
Length: 16-7/8 in
Material: Plastic
NSF Certified: No
Seat Features: Easy Clean
Seat Type: Toilet
Toilet Seat Material: Wood
Toilet Seat Shape: Round
Toilet Seat Type: Closed Front With Cover
UL Listed: No
Width: 14-3/8 in