Round Closed Front Toilet Seat with Cover in White

You last purchased this on
 
Bemis

Round Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #BTC50TTA000
  • Item #257603
  • Manufacturer Part #TC50TTA 000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Enameled Wood - High-gloss finish
  • Color-matched plastic hinges
  • Basic Top-Tite® hinges tighten from the top
  • Made with eco-friendly materials and processes
  • Proudly made in the USA
  • Designed to fit Marine bowls
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed -:
No
Length:
13 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Type:
BTC50TTA000
Width:
13 in