Round Closed Front Toilet Seat with Cover in Bone
NextStep® Round Closed Front Toilet Seat with Cover in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-in-1 toilet seat accommodates the needs of both adult and child
- Plastic child seat easily removes for cleaning when no longer needed
- NextStep® Built-In Potty Seat™ secures magnetically in cover when not in use
- Proudly made in the USA
- Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
- Fits all round toilets
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- NextStep®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/16 in
- IAPMO Listed -:
- No
- Length:
- 16-3/4 in
- Material:
- Enameled Wood, Plastic
- Material Type:
- Vinyl
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-3/8 in