Bemis

Round Open Front Toilet Seat in White

Part #BBB955CT000  |  Manufacturer Part #BB955CT 000

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • DuraGuard® Antimicrobial Built-In Seat Protection™ - Inhibits the growth of stain and odor-causing bacteria that forms on the toilet seat. DuraGuard® Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • Check hinges prevent the seat from going 11° beyond vertical so the seat won't hit the flush valve or tank
  • Designed to fit baby bowls
  • Proudly made in the USA
  • Made with eco-friendly materials and processes

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5 2013

Adjustable: No

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Hardware Included: Yes

Height: 2-1/8 in

IAPMO Listed: Yes

Length: 15-1/4 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Open Front

Type: BBB955CT000

Width: 13-7/16 in