Bemis

Round Toilet Seat in White

Part #B22EC000  |  Manufacturer Part #22EC 000

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Exclusive shell design complements bath décor
  • Durable molded wood with a high-gloss finish that resists chipping and scratching
  • Color-matched bumpers and hinges
  • Fits all manufacturers' round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Material: Molded Wood

Toilet Seat Material: Wood

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Type: B22EC000