16-5/8 in. Round Closed Front Toilet Seat with Cover in White

You last purchased this on
 
Bemis

Sta-Tite® 16-5/8 in. Round Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Sta-Tite® 16-5/8 in. Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B730SL000
  • Item #4487476
  • Manufacturer Part #730SL 000
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Fits all round toilets
  • Color-matched plastic hinges
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sta-Tite®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
1-15/16 in
IAPMO Listed -:
No
Length:
16-5/8 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Type:
B730SL000
Width:
14-3/8 in