18-5/8 in. Elongated Bowl Closet Toilet Seat with Cover in Bone

You last purchased this on
 
Bemis

Sta-Tite® 18-5/8 in. Elongated Bowl Closet Toilet Seat with Cover in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Sta-Tite® 18-5/8 in. Elongated Bowl Closet Toilet Seat with Cover in Bone

  • Fast #
  • Part #B7900TDGSL006
  • Item #4487456
  • Manufacturer Part #7900TDGSL 006
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • DuraGuard® Antimicrobial Built-In Seat Protection™ - Inhibits the growth of stain and odor-causing bacteria that forms on the toilet seat. DuraGuard® Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Made with eco-friendly materials and processes
  • Fits all elongated toilets
  • Proudly made in the USA
  • 300 series stainless steel posts resist corrosion
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • Made with environmentally friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
Adjustable:
No
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sta-Tite®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
GSA Approved:
No
Hardware Included:
Yes
Height:
2-5/16 in
IAPMO Listed -:
Yes
Length:
18-5/8 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14 in