Bemis

Sta-Tite® Elongated Open Front Toilet Seat in Black

Part #B1655CT047  |  Manufacturer Part #1655CT 047

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • Check hinges prevent the seat from going 11° beyond vertical so the seat won't hit the flush valve or tank
  • 300 series stainless steel posts and pintles resist corrosion
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5 2013

Adjustable: No

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Sta-Tite®

Color Finish: Black

Color Finish Category: Blacks

GSA Approved: No

Hardware Included: Yes

Height: 2-5/8 in

IAPMO Listed: Yes

Length: 18-3/8 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Open Front

Width: 14-5/16 in