16 in. Round Bowl Toilet Seat in White
Top-Tite® 16 in. Round Bowl Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
- Color-matched plastic hinges
- Basic Top-Tite® hinges tighten from the top
- Made with eco-friendly materials and processes
- Proudly made in the USA
- Fits all round toilets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Top-Tite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front With Cover
- Width:
- 14-1/4 in