Bemis

Whisper-Close® Round Closed Front Toilet Seat With Cover in White

Part #B600E3  |  Manufacturer Part #600E3 000

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • STA-TITE® Seat Fastening System™ - Never Loosens™, installs with ease
  • Easy•Clean & Change® hinge allows for removal of seat for thorough cleaning and replacement
  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
  • Durable enameled wood with a superior high-gloss finish that resists chipping and scratching
  • Color-matched plastic hinges
  • Fits all round toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Whisper-Close®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Hardware Included: Yes

Height: 2-1/8 in

IAPMO Listed: No

Length: 15-1/16 in

Toilet Seat Material: Wood

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Type: B600E3000

Width: 14-3/8 in