DESCRIPTION

  • Basic TOP-TITE® hinge for easy installation
  • Color-matched bumpers and hinges
  • Fits all manufacturers' elongated bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Molded wood with enamel finish

Bemis Wood Elongated Closed Front With Cover Toilet Seat

B1400TTA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
18-3/4 in
Material
Molded Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-3/16 in

Starting at
$19.4
EACH
  • QUANTITY