DESCRIPTION

  • Basic TOP-TITE® hinge for easy installation
  • Color-matched bumpers and hinges
  • Fits all manufacturers' round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Molded wood with enamel finish

Bemis Wood Round Closed Front Toilet Seat

B400TTA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
Most manufacturers' round bowls
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
17-1/16 in
Material
Molded Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-1/2 in

Starting at
$14.15
EACH
  • QUANTITY