DESCRIPTION

  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Fits all manufacturers' round bowls
  • High Density™ molded wood with high-gloss finish matches the look of ceramic and resists chipping and scratching
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
  • Stylish, secure chrome hinge accents bath hardware
  • Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers

Bemis Wood Round Closed Front Toilet Seat

B9170CHSL

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
14.40 in
Material
Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Width
14-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$62.25
EACH
  • QUANTITY