DESCRIPTION

  • Basic TOP-TITE® hinge for easy installation
  • Color-matched bumpers and hinges
  • Designed to fit marine bowls
  • Durable molded wood with a high-gloss finish that resists chipping and scratching
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes

Bemis Wood Round Closed Front With Cover Toilet Seat

BTC50TTA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
14-7/16 in
Material
Molded Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
13 in

Starting at
$18.58
EACH
  • QUANTITY