Benchmark Foam 4 x 8 in. Flare Heat Foam BTIFH224X8

DESCRIPTION

  • Acts as a stable thermal barrier to reduce heat loss
  • Panels are easily trimmed to accommodate custom shapes
  • Predetermined tube placement ensures even spacing and heating
  • Quick and easy installation
  • Retains strong bond with concrete

Benchmark Foam 4 x 8 in. Flare Heat Foam

BTIFH224X8

Length:

SPECIFICATIONS

Length
8 in
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS