Decon-Clean® 1 gal Concentrate Sterile Formula (Case of 4)

Part #ACDC02  |  Item #7475785  |  Manufacturer Part #C-DC-02

Call for Pricing

Size:

1 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Decon-Clean is a cleaning solution used for the removal of residue build-up from chemicals on walls, ceilings, floors and stainless items
  • Excellent cleaner formulated for all washable, non-porous environmental surfaces
  • Designed for pharmaceutical and biotechnology operations that demand a cleaning agent to remove residues from disinfecting agents
  • Effective one step residue remover when diluted at 1:128 (1 ounce per 1 gallon) of hard or soft water (440 ppm hard as CaCO3)
  • Return of the surface to the original form assures that future decontaminating operations will address surfaces not the existing residues
  • Completely traceable from start to finish and Each container is delivered on time with the lot specific Certificate of Analysis and Sterility Report
  • Filtered at 0.2 microns, double bag packaged and gamma irradiated
  • Volume: Gallon Bottle

Documents

Specifications

Application: Ceiling, Floor, Stainless, Wall

CARB OTC LEED Compliant: No

Collection: Decon-Clean®

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Sterile Formula

SCAQMD Compliant: No

Size: 1 gal