DESCRIPTION

  • 3 year warranty
  • Cabinet has bonded undercoat with baked enamel finish
  • DVE models are factory equipped with an electronic control system
  • Easily installed
  • Great labor saver - eliminates the need to chip out concrete
  • Keeps concrete from pipe
  • Two anode rods for maximum corrosion protection

Benjamin Manufacturing 6 in. Foam Closet Bend Protection

BFS44

Length:

SPECIFICATIONS

Depth
4 in
Length
4 in
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY