DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Berko 2500 Series Heater

B2543W

Watts:

SPECIFICATIONS

Collection
2500 Series
Depth
2-7/8 in
Energy Star Compliant
No
Height
6-3/4 in
Power Source
Electric
Volts
208/240V
Watts
750
Weight
7.5
Width
36 in

Starting at
Call for Pricing
  • QUANTITY