2500 Series 1365 BTU Complete Baseboard Unit in White 6-3/4 in. x 2 ft. Steel

Part #B2542W  |  Item #2345123  |  Manufacturer Part #2542W

Call for Pricing

BTU:

1365

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

BTU: 1365

Collection: 2500 Series

Color Finish: White

Depth: 2-7/8 in

Energy Star Compliant: No

Height: 6-3/4 in

Length: 2 ft

Material: Steel

Power Source: Electric

Volts: 208/240V

Watts: 400

Weight: 5.2

Width: 24 in