2500 Series 2559 BTU Complete Baseboard Unit in White 6-3/4 in. x 3 ft. Steel

Part #B2543W  |  Item #2345129  |  Manufacturer Part #2543W

Call for Pricing

BTU:

2559

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

BTU: 2559

Collection: 2500 Series

Color Finish: White

Depth: 2-7/8 in

Energy Star Compliant: No

Height: 6-3/4 in

Length: 3 ft

Material: Steel

Power Source: Electric

Volts: 208/240V

Watts: 750

Weight: 7.5

Width: 36 in