2500 Series 3412 BTU Complete Baseboard Unit in White 6-3/4 in. x 4 ft. Steel

Part #B2544W  |  Item #2345137  |  Manufacturer Part #2544W

Call for Pricing

BTU:

3412

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

BTU: 3412

Collection: 2500 Series

Color Finish: White

Depth: 2-7/8 in

Energy Star Compliant: No

Height: 6-3/4 in

Length: 4 ft

Material: Steel

Power Source: Electric

Volts: 208/240V

Watts: 1000

Weight: 10

Width: 48 in