2500 Series 4265 BTU Complete Baseboard Unit in White 6-3/4 in. x 5 ft. Steel

Part #B2545W  |  Item #2345149  |  Manufacturer Part #2545W

Call for Pricing

BTU:

4265

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

BTU: 4265

Collection: 2500 Series

Color Finish: White

Depth: 2-7/8 in

Energy Star Compliant: No

Height: 6-3/4 in

Length: 5 ft

Material: Steel

Power Source: Electric

Volts: 208/240V

Watts: 1250

Weight: 11.5

Width: 60 in