Berko
HUHTA 17065 BTU Electric Unit Heater
Part #BHUH524TA | Item #3153057 | Manufacturer Part #HUH524TA
Call for Pricing
BTU:
17065How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
AMP: 26.1
BTU: 17065
Collection: HUHTA
Configuration: Downflow, Horizontal
Height: 12-1/2 in
Installation Type: Suspended Mount
MBH: 17.065
Max CFM: 270
Nominal Heater Size kilowatts : 1.8
Phase: Single Phase
Power Source: Electric
UL Listed: Yes
Volts: 208/240V
Watts: 5
Width: 14 in