1 in. Chip Brush

You last purchased this on
 
Berkshire Corporation

1 in. Chip Brush

This product requires certification to purchase.
You last purchased this on
 
Berkshire Corporation

1 in. Chip Brush

  • Fast #
  • Part #BLD50F2W
  • Item #7444618
  • Manufacturer Part #LD50F2W
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For cleaning machine or bench
  • Brush Thickness: 5/16"
  • White bristle, flat trim, steel ferrule
  • Wood Handle
  • Requires Certification

Specifications

Application:
Cleaning
Color Finish Name:
White
Handle Material:
Wood
Product Type:
Chip Brush
Thickness:
0.3125 in
Width:
1 in